Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2000mL, Clear, PK4

  • Mfr # 28015-2000

  • Zoro # G7117778


product price: $472.99
/pk 4, $118.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28015-2000
Zoro #
G7117778
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
400 mm
Stopper Size
27
Labware Height - English
15.75 in
Compatible with Stopper Size
27
Joint Size
27
Overall Height - Metric
400 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain
Tolerance
+/-1.00 mL
Item
Volumetric Flask
Capacity
2000mL
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Includes
Glass Pennyhead Stopper
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
clear
Labware Closure Type
Stopper
Standards
ASTM E288
Glassware Class
A
Capacity - English
67.6 fl oz
Body Material
Borosilicate Glass
ASTM Specification
E288
Number of Flasks Included
4
Neck Style
Straight
Closure Color
Clear
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
2 L
Closure Type
Stopper
Closure Material
Glass
Body Color
Clear
Clarity
Transparent
Graduated
No

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 400 mm, USP Specification Type I, Tolerance +/-1.00 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.