Zoro Homepage

Volumetric Flask, 2000mL, Clear, PK4

  • Mfr # 28017-2000

  • Zoro # G6642758


product price: $700.99
/pk 4, $175.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-2000
Zoro #
G6642758
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
15 in
Labware Height - Metric
400 mm
Stopper Size
27
Compatible with Stopper Size
27
Overall Height - Metric
400 mm
Joint Size
27

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Marking Spot
Material of Construction
Borosilicate Glass
Item
Volumetric Flask
Labware ASTM Specification
E438
Labware USP Specification
Type I
Tolerance
+/-0.50 mL
Labware Closure Type
Stopper
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Capacity
2000mL
Color
clear
Sterile/Non-Sterile
Sterile
Includes Closure
Yes
Labware Closure Color
Clear
Standards
ASTM E288
Number of Flasks Included
4
USP Specification
Type I
Basic Material
Glass
Glassware Class
A
Clarity
Transparent
Closure Type
Stopper
Closure Color
Clear
Body Material
Borosilicate Glass
ASTM Specification
E288
Graduated
Yes
Body Color
Clear
Capacity - Metric
2 L
Closure Material
Glass
Capacity - English
67.6 fl oz
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 400 mm, USP Specification Type I, Tolerance +/-0.50 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.