Zoro Homepage

Volumetric Flask, 2000mL, Clear, Red

  • Mfr # 92812F-2000

  • Zoro # G3991461


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812F-2000
Zoro #
G3991461
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
15.43 in
Stopper Size
27
Labware Height - Metric
392 mm
Compatible with Stopper Size
27
Joint Size
27
Mouth Size
Wide
Overall Height - Metric
392 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Includes Closure
Yes
Special Features
Calibrated to Contain, Heavy-Walled
Tolerance
+/-0.50 mL
Item
Volumetric Flask
Includes
Color Coded PTFE Stopper
Labware ASTM Specification
E438
Color
clear
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Capacity
2000mL
Labware Closure Color
Red
Capacity - English
67.6 fl oz
Body Color
Clear
Closure Material
PTFE
ASTM Specification
E438
Closure Color
Red
Neck Style
Straight
Body Material
Borosilicate Glass
Clarity
Transparent
Number of Flasks Included
1
USP Specification
Type I
Capacity - Metric
2 L
Basic Material
Glass
Closure Type
Stopper
Graduated
Yes
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 392 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.