Zoro Homepage

Volumetric Flask, 2000mL, Glass

  • Mfr # 92822G-2000

  • Zoro # G4208014


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-2000
Zoro #
G4208014
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
15.55 in
Labware Height - Metric
395 mm
Stopper Size
27
Compatible with Stopper Size
27
Overall Height - Metric
395 mm
Joint Size
27
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Includes Closure
Yes
Labware Closure Color
Clear
Labware ASTM Specification
E438
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Tolerance
+/-0.50 mL
Includes
Glass Pennyhead Stopper
Item
Volumetric Flask
Labware USP Specification
Type I
Labware Closure Type
Stopper
Capacity
2000 ml
Sterile/Non-Sterile
Non-Sterile
Color
Red
Graduated
No
Capacity - Metric
2 L
ASTM Specification
E438
Glassware Class
A
Body Color
Amber
Closure Type
Stopper
USP Specification
Type I
Closure Material
Glass
Body Material
Borosilicate Glass
Number of Flasks Included
1
Neck Style
Straight
Basic Material
Glass
Capacity - English
67.6 fl oz
Closure Color
Clear

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 395 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.