Zoro Homepage

Volumetric Flask, 2000mL, PTFE

  • Mfr # 92822F-2000

  • Zoro # G4127724


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822F-2000
Zoro #
G4127724
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
392 mm
Stopper Size
27
Labware Height - English
15.43 in
Compatible with Stopper Size
27
Overall Height - Metric
392 mm
Mouth Size
Wide
Joint Size
27

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Capacity
2000 ml
Tolerance
+/-0.50 mL
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Includes
Color Coded PTFE Stopper
Autoclavable
Yes
Color
Red
Includes Closure
Yes
Labware Closure Type
Stopper
Item
Volumetric Flask
Labware Closure Color
Red
Closure Type
Stopper
Body Color
Amber
Capacity - English
67.6 fl oz
Number of Flasks Included
1
Body Material
Borosilicate Glass
Capacity - Metric
2 L
Basic Material
Glass
Graduated
No
Glassware Class
A
ASTM Specification
E438
Closure Material
PTFE
Neck Style
Straight
Closure Color
Red
USP Specification
Type I

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 392 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.