Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Clear, Green, PK6

  • Mfr # 92812F-200

  • Zoro # G3909096


product price: $417.99
/pk 6, $69.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812F-200
Zoro #
G3909096
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
8.54 in
Stopper Size
19
Labware Height - Metric
217 mm
Overall Height - Metric
217 mm
Compatible with Stopper Size
19
Joint Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Color
clear
Sterile/Non-Sterile
Non-Sterile
Includes
Color Coded PTFE Stopper
Labware USP Specification
Type I
Capacity
200mL
Labware Closure Type
Stopper
Labware Closure Color
Green
Special Features
Calibrated to Contain, Heavy-Walled
Autoclavable
Yes
Labware ASTM Specification
E438
Includes Closure
Yes
Tolerance
+/-0.20 mL
Capacity - English
6.7 fl oz
Capacity - Metric
200 mL
ASTM Specification
E438
Clarity
Transparent
USP Specification
Type I
Body Color
Clear
Closure Type
Stopper
Graduated
Yes
Body Material
Borosilicate Glass
Number of Flasks Included
6
Glassware Class
A
Neck Style
Straight
Closure Material
PTFE
Closure Color
Green
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 217 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.