Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Clear, PK12

  • Mfr # 28008-200

  • Zoro # G7117741


product price: $472.99
/pk 12, $39.42/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008-200
Zoro #
G7117741
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
200 mm
Labware Height - English
7.87 in
Stopper Size
5
Joint Size
5
Compatible with Stopper Size
5
Overall Height - Metric
205 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Color
clear
Material of Construction
Borosilicate Glass
Includes
Yellow Polyethylene Snap Cap
Labware USP Specification
Type I
Capacity
200mL
Item
Volumetric Flask
Tolerance
+/-0.10 mL
Labware ASTM Specification
E438
Labware Closure Type
Snap On
Includes Closure
Yes
Labware Closure Color
Yellow
Special Features
Calibrated to Contain
Autoclavable
Yes
Standards
ASTM E288
ASTM Specification
E288
Glassware Class
A
Number of Flasks Included
12
Capacity - English
6.7 fl oz
USP Specification
Type I
Graduated
No
Neck Style
Straight
Basic Material
Glass
Capacity - Metric
200 mL
Body Material
Borosilicate Glass
Closure Material
Polyethylene
Body Color
Clear
Closure Color
Yellow
Closure Type
Snap On
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 205 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 5, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.