Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Clear, PK12

  • Mfr # 28013-200

  • Zoro # G7117069


product price: $684.99
/pk 12, $57.08/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28013-200
Zoro #
G7117069
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
16
Labware Height - English
8.85 in
Labware Height - Metric
225 mm
Overall Height - Metric
225 mm
Joint Size
16
Compatible with Stopper Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
200mL
Includes Closure
Yes
Labware USP Specification
Type I
Special Features
Calibrated to Contain, Marking Spot
Item
Volumetric Flask
Tolerance
+/-0.10 mL
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Color
clear
Labware Closure Color
Clear
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E288
Graduated
No
Closure Material
Glass
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Color
Clear
USP Specification
Type I
ASTM Specification
E288
Basic Material
Glass
Capacity - Metric
200 mL
Neck Style
Straight
Capacity - English
6.7 fl oz
Body Color
Clear
Closure Type
Stopper
Number of Flasks Included
12
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.