Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Clear, PK12

  • Mfr # 28014F-200

  • Zoro # G6634428


product price: $636.99
/pk 12, $53.08/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014F-200
Zoro #
G6634428
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
250 mm
Stopper Size
16
Labware Height - English
9.85 in
Overall Height - Metric
225 mm
Compatible with Stopper Size
16
Joint Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Labware Closure Type
Stopper
Labware USP Specification
Type I
Labware Closure Color
Blue
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Autoclavable
Yes
Includes
PTFE Standard Taper Stopper
Tolerance
+/-0.10 mL
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Color
clear
Capacity
200mL
Special Features
Calibrated to Contain
Standards
ASTM E288
Capacity - Metric
200 mL
Closure Color
Blue
Graduated
No
Number of Flasks Included
12
ASTM Specification
E288
Closure Type
Stopper
Basic Material
Glass
Closure Material
PTFE
Capacity - English
6.7 fl oz
Body Color
Clear
Neck Style
Straight
USP Specification
Type I
Body Material
Borosilicate Glass
Clarity
Transparent
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.