Zoro Homepage

Volumetric Flask, 200mL, Clear, PK12

  • Mfr # 28014P-200

  • Zoro # G6633798


product price: $567.99
/pk 12, $47.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014P-200
Zoro #
G6633798
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
229 mm
Stopper Size
16
Labware Height - English
9 in
Compatible with Stopper Size
16
Joint Size
16
Overall Height - Metric
229 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Capacity
200mL
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Labware Closure Color
Yellow
Includes
Polyethylene Stopper
Tolerance
+/-0.10 mL
Autoclavable
Yes
Special Features
Calibrated to Contain
Item
Volumetric Flask
Color
clear
Labware ASTM Specification
E438
Standards
ASTM E288
Basic Material
Glass
Neck Style
Straight
Closure Material
Polyethylene
Body Material
Borosilicate Glass
Number of Flasks Included
12
Glassware Class
A
ASTM Specification
E288
USP Specification
Type I
Graduated
No
Closure Type
Stopper
Body Color
Clear
Capacity - Metric
200 mL
Clarity
Transparent
Closure Color
Yellow
Capacity - English
6.7 fl oz

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 229 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.