Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Clear, PK12

  • Mfr # 28017-200

  • Zoro # G6642995


product price: $1,019.99
/pk 12, $85.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-200
Zoro #
G6642995
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
8.85 in
Labware Height - Metric
225 mm
Stopper Size
16
Joint Size
16
Overall Height - Metric
225 mm
Compatible with Stopper Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Labware Closure Type
Stopper
Color
clear
Item
Volumetric Flask
Labware Closure Color
Clear
Sterile/Non-Sterile
Sterile
Capacity
200mL
Tolerance
+/-0.10 mL
Material of Construction
Borosilicate Glass
Special Features
Marking Spot
Includes Closure
Yes
Labware ASTM Specification
E438
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Standards
ASTM E288
Basic Material
Glass
Capacity - Metric
200 mL
ASTM Specification
E288
USP Specification
Type I
Capacity - English
6.7 fl oz
Glassware Class
A
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Color
Clear
Graduated
Yes
Neck Style
Straight
Closure Material
Glass
Body Color
Clear
Number of Flasks Included
12
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.