Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Clear, PK6

  • Mfr # 92812N-200

  • Zoro # G4194784


product price: $371.99
/pk 6, $62.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-200
Zoro #
G4194784
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
200 mm
Stopper Size
19
Labware Height - English
7.87 in
Overall Height - Metric
200 mm
Compatible with Stopper Size
19
Joint Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain, Heavy-Walled
Capacity
200mL
Item
Volumetric Flask
Labware ASTM Specification
E438
Tolerance
+/-0.20 mL
Includes
Glass Stopper
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Color
clear
Labware USP Specification
Type I
Includes Closure
Yes
Autoclavable
Yes
Body Color
Clear
Number of Flasks Included
6
Glassware Class
A
Capacity - English
6.7 fl oz
Closure Color
Clear
Closure Type
Stopper
USP Specification
Type I
Basic Material
Glass
ASTM Specification
E438
Neck Style
Straight
Body Material
Borosilicate Glass
Graduated
Yes
Capacity - Metric
200 mL
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 200 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.