Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Glass, PK6

  • Mfr # 92822G-200

  • Zoro # G3939932


product price: $485.99
/pk 6, $81.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-200
Zoro #
G3939932
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Overall Height - Metric
223 mm
Joint Size
19
Compatible with Stopper Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Includes Closure
Yes
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.20 mL
Labware Closure Color
Clear
Autoclavable
Yes
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes
Glass Pennyhead Stopper
Color
Red
Item
Volumetric Flask
Capacity
200 ml
Glassware Class
A
ASTM Specification
E438
Closure Material
Glass
Basic Material
Glass
USP Specification
Type I
Body Color
Amber
Neck Style
Straight
Closure Color
Clear
Graduated
No
Closure Type
Stopper
Body Material
Borosilicate Glass
Capacity - Metric
200 mL
Number of Flasks Included
6
Capacity - English
6.7 fl oz

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 223 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.