Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 200mL, Red, Green, PK6

  • Mfr # 92822F-200

  • Zoro # G4218593


product price: $510.99
/pk 6, $85.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822F-200
Zoro #
G4218593
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
217 mm
Stopper Size
19
Labware Height - English
8.54 in
Mouth Size
Wide
Compatible with Stopper Size
19
Overall Height - Metric
217 mm
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Autoclavable
Yes
Item
Volumetric Flask
Tolerance
+/-0.20 mL
Labware USP Specification
Type I
Includes
Color Coded PTFE Stopper
Color
Red
Includes Closure
Yes
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Capacity
200 ml
Closure Type
Stopper
Number of Flasks Included
6
ASTM Specification
E438
Neck Style
Straight
Closure Material
PTFE
Graduated
No
USP Specification
Type I
Closure Color
Green
Capacity - English
6.7 fl oz
Glassware Class
A
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Amber
Capacity - Metric
200 mL

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 217 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.