Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 20mL, Clear, PK6

  • Mfr # 92812N-20

  • Zoro # G3955411


product price: $256.99
/pk 6, $42.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-20
Zoro #
G3955411
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.33 in
Stopper Size
13
Labware Height - Metric
110 mm
Joint Size
13
Compatible with Stopper Size
13
Mouth Size
Wide
Overall Height - Metric
110 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Includes Closure
Yes
Autoclavable
Yes
Labware ASTM Specification
E438
Capacity
20ml
Color
Clear
Labware USP Specification
Type I
Labware Closure Type
Stopper
Labware Closure Color
Clear
Special Features
Calibrated to Contain, Heavy-Walled
Includes
Glass Stopper
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.08 mL
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
20 mL
Capacity - English
0.67 fl oz
Glassware Class
A
Body Material
Borosilicate Glass
Neck Style
Straight
Body Color
Clear
Number of Flasks Included
6
USP Specification
Type I
Graduated
Yes
Closure Type
Stopper
ASTM Specification
E438
Closure Color
Clear

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.