Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 20mL, Red, PK6

  • Mfr # 92822N-20

  • Zoro # G3910164


product price: $291.99
/pk 6, $48.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822N-20
Zoro #
G3910164
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
110 mm
Labware Height - English
4.33 in
Stopper Size
13
Mouth Size
Wide
Overall Height - Metric
110 mm
Compatible with Stopper Size
13
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware USP Specification
Type I
Autoclavable
Yes
Tolerance
+/-0.08 mL
Capacity
20 mL
Item
Volumetric Flask
Includes
Wide Mouth Heavy Duty
Labware Closure Type
Stopper
Color
Red
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Capacity - Metric
20 mL
ASTM Specification
E438
Closure Type
Stopper
Graduated
No
Capacity - English
0.67 fl oz
Neck Style
Straight
Basic Material
Glass
Glassware Class
A
USP Specification
Type I
Number of Flasks Included
6
Body Material
Borosilicate Glass
Body Color
Amber
Closure Material
No Closure

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.