Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250mL, Clear, PK12

  • Mfr # 28014F-250

  • Zoro # G6634358


product price: $705.99
/pk 12, $58.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014F-250
Zoro #
G6634358
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.85 in
Labware Height - Metric
250 mm
Stopper Size
16
Joint Size
16
Compatible with Stopper Size
16
Overall Height - Metric
250 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Item
Volumetric Flask
Color
clear
Labware Closure Color
Black
Autoclavable
Yes
Labware ASTM Specification
E438
Labware USP Specification
Type I
Includes Closure
Yes
Tolerance
+/-0.12 mL
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain
Includes
PTFE Standard Taper Stopper
Capacity
250ml
Standards
ASTM E288
ASTM Specification
E288
Capacity - Metric
250 mL
Clarity
Transparent
Basic Material
Glass
Graduated
No
Glassware Class
A
USP Specification
Type I
Closure Material
PTFE
Body Material
Borosilicate Glass
Closure Type
Stopper
Neck Style
Straight
Closure Color
Blue
Body Color
Clear
Capacity - English
8.45 fl oz
Number of Flasks Included
12

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 250 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.