Zoro Homepage

Volumetric Flask, 250mL, Clear, PK12

  • Mfr # 28014P-250

  • Zoro # G6634446


product price: $579.99
/pk 12, $48.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014P-250
Zoro #
G6634446
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
254 mm
Labware Height - English
10 in
Stopper Size
16
Overall Height - Metric
254 mm
Compatible with Stopper Size
16
Joint Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.12 mL
Capacity
250ml
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Includes
Polyethylene Stopper
Special Features
Calibrated to Contain
Color
clear
Labware ASTM Specification
E438
Includes Closure
Yes
Item
Volumetric Flask
Labware USP Specification
Type I
Labware Closure Color
Yellow
Standards
ASTM E288
Graduated
No
Closure Type
Stopper
USP Specification
Type I
Capacity - English
8.45 fl oz
Neck Style
Straight
Body Color
Clear
Glassware Class
A
Clarity
Transparent
Closure Material
Polyethylene
Number of Flasks Included
12
ASTM Specification
E288
Capacity - Metric
250 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Closure Color
Yellow

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 254 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.