Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250mL, Clear, PK12

  • Mfr # 28015-250

  • Zoro # G6643205


product price: $579.99
/pk 12, $48.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28015-250
Zoro #
G6643205
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
250 mm
Stopper Size
16
Labware Height - English
9.84 in
Joint Size
16
Overall Height - Metric
250 mm
Compatible with Stopper Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain
Tolerance
+/-0.24 mL
Item
Volumetric Flask
Includes
Glass Pennyhead Stopper
Capacity
250ml
Labware USP Specification
Type I
Autoclavable
Yes
Color
clear
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Standards
ASTM E288
Number of Flasks Included
12
USP Specification
Type I
Closure Material
Glass
ASTM Specification
E288
Body Color
Clear
Basic Material
Glass
Neck Style
Straight
Capacity - Metric
250 mL
Closure Color
Clear
Capacity - English
8.45 fl oz
Glassware Class
A
Graduated
No
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 250 mm, USP Specification Type I, Tolerance +/-0.24 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.