Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250mL, Clear, PK12

  • Mfr # 28017-250

  • Zoro # G7117035


product price: $991.99
/pk 12, $82.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-250
Zoro #
G7117035
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
250 mm
Labware Height - English
10 in
Stopper Size
16
Overall Height - Metric
250 mm
Compatible with Stopper Size
16
Joint Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Marking Spot
Item
Volumetric Flask
Labware Closure Color
Clear
Tolerance
+/-0.12 mL
Includes
Glass Pennyhead Stopper
Labware Closure Type
Stopper
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Color
clear
Labware ASTM Specification
E438
Capacity
250ml
Autoclavable
Yes
Sterile/Non-Sterile
Sterile
Includes Closure
Yes
Standards
ASTM E288
Capacity - Metric
250 mL
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Color
Clear
Closure Material
Glass
Capacity - English
8.45 fl oz
USP Specification
Type I
Basic Material
Glass
Number of Flasks Included
12
Closure Type
Stopper
Glassware Class
A
Graduated
Yes
Neck Style
Straight
Body Color
Clear
ASTM Specification
E288

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 250 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.