Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250mL, Clear, PK6

  • Mfr # 92812N-250

  • Zoro # G4068495


product price: $419.99
/pk 6, $70.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-250
Zoro #
G4068495
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - English
8.86 in
Labware Height - Metric
225 mm
Compatible with Stopper Size
19
Joint Size
19
Overall Height - Metric
225 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.20 mL
Includes
Glass Stopper
Autoclavable
Yes
Color
clear
Labware Closure Type
Stopper
Capacity
250ml
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain, Heavy-Walled
Item
Volumetric Flask
Labware USP Specification
Type I
Labware Closure Color
Clear
Labware ASTM Specification
E438
Includes Closure
Yes
Body Material
Borosilicate Glass
Closure Color
Clear
Closure Type
Stopper
Capacity - English
8.45 fl oz
Glassware Class
A
Clarity
Transparent
Graduated
Yes
Body Color
Clear
Capacity - Metric
250 mL
Basic Material
Glass
ASTM Specification
E438
Number of Flasks Included
6
USP Specification
Type I
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.