Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250mL, PK12

  • Mfr # 28014-250

  • Zoro # G2615901


product price: $744.99
/pk 12, $62.08/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014-250
Zoro #
G2615901
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
250mm
Stopper Size
16
Labware Height - Metric
250 mm
Labware Height - English
10 in
Compatible with Stopper Size
16
Overall Height - Metric
250 mm
Joint Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
Clear
Includes
Glass Pennyhead Stopper
Capacity
250ml
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Autoclavable
Yes
Tolerance
+/-0.12 mL
Labware Closure Color
Clear
Includes Closure
Yes
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain
Item
Volumetric Flask
Labware USP Specification
Type I
Closure Material
Glass
Neck Style
Straight
Body Color
Clear
Number of Flasks Included
12
Capacity - English
8.45 fl oz
Basic Material
Glass
Closure Type
Stopper
Capacity - Metric
250 mL
Graduated
No
Closure Color
Clear
Glassware Class
A
Body Material
Borosilicate Glass
Clarity
Transparent
ASTM Specification
E288
USP Specification
Type I
Standards
ASTM E288

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 250 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.