Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL, Clear

  • Mfr # 621600-0025

  • Zoro # G7117717


product price: $53.59
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621600-0025
Zoro #
G7117717
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
100 mm
Overall Height - Metric
100 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Labware Closure Color
Black
Color
clear
Item
Volumetric Flask
Includes
Screw Cap
Labware Closure Type
Screw On
Capacity
25ml
Tolerance
+/-0.03 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware ASTM Specification
E438
Special Features
Calibrated to Contain
Labware USP Specification
Type I
Standards
ASTM E288
Body Color
Clear
Closure Type
Screw On
USP Specification
Type I
Graduated
No
Neck Style
Straight
Capacity - Metric
25 mL
Glassware Class
A
Basic Material
Glass
ASTM Specification
E288
Closure Material
PTFE
Number of Flasks Included
1
Body Material
Borosilicate Glass
Capacity - English
0.85 fl oz
Clarity
Transparent
Closure Color
Black

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 100 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material PTFE, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass, Special Features Calibrated to Contain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.