Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL, Clear, PK12

  • Mfr # 28008-25

  • Zoro # G6643257


product price: $344.99
/pk 12, $28.75/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008-25
Zoro #
G6643257
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
2
Labware Height - English
3.94 in
Labware Height - Metric
100 mm
Joint Size
2
Overall Height - Metric
105 mm
Compatible with Stopper Size
2

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Capacity
25ml
Material of Construction
Borosilicate Glass
Labware Closure Color
Yellow
Color
clear
Includes Closure
Yes
Tolerance
+/-0.03 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain
Autoclavable
Yes
Labware ASTM Specification
E438
Labware Closure Type
Snap On
Includes
Yellow Polyethylene Snap Cap
Item
Volumetric Flask
Standards
ASTM E288
USP Specification
Type I
Closure Type
Snap On
Closure Color
Yellow
ASTM Specification
E288
Number of Flasks Included
12
Capacity - Metric
25 mL
Body Color
Clear
Graduated
No
Closure Material
Polyethylene
Basic Material
Glass
Clarity
Transparent
Neck Style
Straight
Glassware Class
A
Capacity - English
0.85 fl oz
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 2, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.