Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL, Clear, PK12

  • Mfr # 28014F-25

  • Zoro # G6634218


product price: $498.99
/pk 12, $41.58/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014F-25
Zoro #
G6634218
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.65 in
Labware Height - Metric
118 mm
Stopper Size
9
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
118 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
25ml
Autoclavable
Yes
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Labware Closure Color
Black
Includes Closure
Yes
Labware USP Specification
Type I
Color
clear
Special Features
Calibrated to Contain
Sterile/Non-Sterile
Non-Sterile
Includes
PTFE Standard Taper Stopper
Tolerance
+/-0.03 mL
Item
Volumetric Flask
Material of Construction
Borosilicate Glass
Standards
ASTM E288
Capacity - Metric
25 mL
Basic Material
Glass
Capacity - English
0.85 fl oz
Number of Flasks Included
12
Body Color
Clear
Closure Material
PTFE
Clarity
Transparent
Neck Style
Straight
Body Material
Borosilicate Glass
Closure Color
Black
Closure Type
Stopper
Glassware Class
A
USP Specification
Type I
Graduated
No
ASTM Specification
E288

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 118 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.