Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL, Clear, PK12

  • Mfr # 28017-25

  • Zoro # G7117175


product price: $860.99
/pk 12, $71.75/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-25
Zoro #
G7117175
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - Metric
118 mm
Labware Height - English
4.65 in
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
118 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Item
Volumetric Flask
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Tolerance
+/-0.03 mL
Labware ASTM Specification
E438
Capacity
25ml
Color
clear
Labware USP Specification
Type I
Special Features
Marking Spot
Includes Closure
Yes
Labware Closure Color
Clear
Includes
Glass Pennyhead Stopper
Standards
ASTM E288
Closure Material
Glass
Clarity
Transparent
Body Material
Borosilicate Glass
ASTM Specification
E288
Number of Flasks Included
12
Graduated
Yes
Capacity - English
0.85 fl oz
Basic Material
Glass
Closure Color
Clear
USP Specification
Type I
Closure Type
Stopper
Neck Style
Straight
Glassware Class
A
Body Color
Clear
Capacity - Metric
25 mL

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 118 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.