Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL, Clear, PK6

  • Mfr # 92812N-25

  • Zoro # G4030117


product price: $234.99
/pk 6, $39.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-25
Zoro #
G4030117
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.33 in
Stopper Size
13
Labware Height - Metric
110 mm
Compatible with Stopper Size
13
Joint Size
13
Overall Height - Metric
110 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Special Features
Calibrated to Contain, Heavy-Walled
Autoclavable
Yes
Tolerance
+/-0.08 mL
Includes
Glass Stopper
Labware Closure Type
Stopper
Item
Volumetric Flask
Labware USP Specification
Type I
Includes Closure
Yes
Labware Closure Color
Clear
Color
clear
Sterile/Non-Sterile
Non-Sterile
Capacity
25ml
Capacity - Metric
25 mL
Body Color
Clear
Capacity - English
0.85 fl oz
Neck Style
Straight
Basic Material
Glass
Number of Flasks Included
6
USP Specification
Type I
Glassware Class
A
Clarity
Transparent
ASTM Specification
E438
Closure Color
Clear
Graduated
Yes
Body Material
Borosilicate Glass
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.