Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL, Red, PK12

  • Mfr # 28016-25

  • Zoro # G7116755


product price: $703.99
/pk 12, $58.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28016-25
Zoro #
G7116755
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
118 mm
Stopper Size
9
Labware Height - English
4.65 in
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
118 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Color
Black
Sterile/Non-Sterile
Non-Sterile
Capacity
25ml
Item
Volumetric Flask
Includes Closure
Yes
Labware USP Specification
Type I
Special Features
Calibrated to Contain
Autoclavable
Yes
Includes
PTFE Standard Taper Stopper
Color
Red
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Tolerance
+/-0.03 mL
Standards
ASTM E288
Basic Material
Glass
Capacity - Metric
25 mL
Capacity - English
0.85 fl oz
Closure Material
PTFE
Closure Color
Black
Closure Type
Stopper
USP Specification
Type I
Body Material
Borosilicate Glass
Body Color
Amber
ASTM Specification
E288
Graduated
No
Glassware Class
A
Neck Style
Straight
Number of Flasks Included
12

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 118 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.