Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2mL, Clear, PK12

  • Mfr # 28014-2

  • Zoro # G7116910


product price: $477.99
/pk 12, $39.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.06 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014-2
Zoro #
G7116910
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
8
Labware Height - Metric
110 mm
Labware Height - English
4.33 in
Overall Height - Metric
110 mm
Joint Size
8
Compatible with Stopper Size
8

Details

Flask Type
Volumetric
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.06 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Tolerance
+/-0.015 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Labware ASTM Specification
E438
Special Features
Calibrated to Contain
Includes Closure
Yes
Color
clear
Labware Closure Color
Clear
Capacity
2ml
Labware Closure Type
Stopper
Labware USP Specification
Type I
Standards
ASTM E288
Basic Material
Glass
Neck Style
Straight
Graduated
No
USP Specification
Type I
Closure Color
Clear
ASTM Specification
E288
Closure Type
Stopper
Closure Material
Glass
Glassware Class
A
Capacity - English
0.06 fl oz
Clarity
Transparent
Body Color
Clear
Body Material
Borosilicate Glass
Number of Flasks Included
12
Capacity - Metric
2 mL

Description

Volumetric Flask, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type I, Tolerance +/-0.015 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.