Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2mL, Clear, PK12

  • Mfr # 28014F-2

  • Zoro # G7117559


product price: $381.99
/pk 12, $31.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.06 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014F-2
Zoro #
G7117559
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
5 in
Stopper Size
8
Labware Height - Metric
127 mm
Joint Size
8
Overall Height - Metric
127 mm
Compatible with Stopper Size
8

Details

Flask Type
Volumetric
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.06 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Color
clear
Labware Closure Color
Gray
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Capacity
2ml
Tolerance
+/-0.015 mL
Autoclavable
Yes
Includes
PTFE Standard Taper Stopper
Labware Closure Type
Stopper
Special Features
Calibrated to Contain
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Standards
ASTM E288
Closure Color
Gray
Basic Material
Glass
Clarity
Transparent
USP Specification
Type I
Glassware Class
A
ASTM Specification
E288
Capacity - Metric
2 mL
Number of Flasks Included
12
Closure Type
Stopper
Body Material
Borosilicate Glass
Capacity - English
0.06 fl oz
Body Color
Clear
Neck Style
Straight
Graduated
No
Closure Material
PTFE

Description

Volumetric Flask, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Flask Type Volumetric, Overall Height - Metric 127 mm, USP Specification Type I, Tolerance +/-0.015 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.