Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 5, Red, PK6

  • Mfr # 92822N-5

  • Zoro # G4073955


product price: $270.99
/pk 6, $45.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92822N-5
Zoro #
G4073955
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
77 mm
Stopper Size
13
Labware Height - English
3 in
Overall Height - Metric
77 mm
Joint Size
13
Compatible with Stopper Size
13
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Autoclavable
Yes
Capacity
5
Labware Closure Type
Stopper
Includes
Wide Mouth Heavy Duty
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware ASTM Specification
E438
Color
Red
Tolerance
+/-0.08 mL
Item
Volumetric Flask
Glassware Class
A
Body Material
Borosilicate Glass
Closure Material
No Closure
USP Specification
Type I
Capacity - Metric
5 mL
ASTM Specification
E438
Body Color
Amber
Number of Flasks Included
6
Closure Type
Stopper
Basic Material
Glass
Neck Style
Straight
Graduated
No
Capacity - English
0.17 fl oz

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 77 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.