Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, Green, PK6

  • Mfr # 92812F-500

  • Zoro # G4035665


product price: $501.99
/pk 6, $83.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812F-500
Zoro #
G4035665
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
300 mm
Labware Height - English
11.81 in
Stopper Size
19
Overall Height - Metric
300 mm
Mouth Size
Wide
Compatible with Stopper Size
19
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Capacity
500ml
Labware Closure Color
Green
Autoclavable
Yes
Includes
Color Coded PTFE Stopper
Tolerance
+/-0.20 mL
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Includes Closure
Yes
Labware Closure Type
Stopper
Special Features
Calibrated to Contain, Heavy-Walled
Labware USP Specification
Type I
Color
clear
Clarity
Transparent
Body Color
Clear
Number of Flasks Included
6
Neck Style
Straight
ASTM Specification
E438
Graduated
Yes
Closure Type
Stopper
Capacity - English
16.9 fl oz
Closure Color
Green
USP Specification
Type I
Body Material
Borosilicate Glass
Closure Material
PTFE
Basic Material
Glass
Capacity - Metric
500 mL
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 300 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.