Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, PK12

  • Mfr # 28008-500

  • Zoro # G6642749


product price: $629.99
/pk 12, $52.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008-500
Zoro #
G6642749
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
260 mm
Labware Height - English
10.23 in
Stopper Size
5
Joint Size
5
Compatible with Stopper Size
5
Overall Height - Metric
265 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain
Material of Construction
Borosilicate Glass
Labware Closure Type
Snap On
Tolerance
+/-0.20 mL
Color
clear
Labware USP Specification
Type I
Capacity
500ml
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes
Yellow Polyethylene Snap Cap
Labware Closure Color
Yellow
Includes Closure
Yes
Item
Volumetric Flask
Standards
ASTM E288
USP Specification
Type I
Clarity
Transparent
Body Color
Clear
Closure Material
Polyethylene
Body Material
Borosilicate Glass
Closure Type
Snap On
Capacity - English
16.9 fl oz
Neck Style
Straight
Basic Material
Glass
Capacity - Metric
500 mL
Glassware Class
A
ASTM Specification
E288
Number of Flasks Included
12
Closure Color
Yellow
Graduated
No

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 265 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 5, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.