Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, PK12

  • Mfr # 28014F-500

  • Zoro # G7117227


product price: $847.99
/pk 12, $70.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28014F-500
Zoro #
G7117227
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - Metric
287 mm
Labware Height - English
11.29 in
Overall Height - Metric
287 mm
Compatible with Stopper Size
19
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Labware Closure Color
Green
Includes
PTFE Standard Taper Stopper
Capacity
500ml
Item
Volumetric Flask
Autoclavable
Yes
Special Features
Calibrated to Contain
Material of Construction
Borosilicate Glass
Color
clear
Labware ASTM Specification
E438
Tolerance
+/-0.20 mL
Labware Closure Type
Stopper
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E288
Closure Material
PTFE
Graduated
No
USP Specification
Type I
Body Color
Clear
Clarity
Transparent
Capacity - English
16.9 fl oz
Closure Type
Stopper
Capacity - Metric
500 mL
Number of Flasks Included
12
Basic Material
Glass
Neck Style
Straight
ASTM Specification
E288
Body Material
Borosilicate Glass
Closure Color
Green
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 287 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.