Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, PK12

  • Mfr # 28017-500

  • Zoro # G7116965


product price: $1,324.99
/pk 12, $110.42/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-500
Zoro #
G7116965
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
11.33 in
Labware Height - Metric
287 mm
Stopper Size
19
Compatible with Stopper Size
19
Overall Height - Metric
287 mm
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Item
Volumetric Flask
Includes
Glass Pennyhead Stopper
Tolerance
+/-0.20 mL
Labware Closure Type
Stopper
Sterile/Non-Sterile
Sterile
Material of Construction
Borosilicate Glass
Special Features
Marking Spot
Labware ASTM Specification
E438
Autoclavable
Yes
Includes Closure
Yes
Capacity
500ml
Labware USP Specification
Type I
Labware Closure Color
Clear
Standards
ASTM E288
Closure Type
Stopper
Body Material
Borosilicate Glass
Glassware Class
A
Closure Material
Glass
Neck Style
Straight
Body Color
Clear
Capacity - English
16.9 fl oz
Closure Color
Clear
Clarity
Transparent
Basic Material
Glass
Number of Flasks Included
12
USP Specification
Type I
Graduated
Yes
ASTM Specification
E288
Capacity - Metric
500 mL

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 287 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.