Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, PK12

  • Mfr # KC28014-500

  • Zoro # G3918442


product price: $1,534.99
/pk 12, $127.92/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC28014-500
Zoro #
G3918442
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
287 mm
Stopper Size
19
Height
287mm
Compatible with Stopper Size
19
Overall Height - Metric
287 mm
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Special Features
Heavy-Walled
Labware ASTM Specification
E438
Capacity
500mL
Autoclavable
Yes
Labware Closure Color
Clear
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Type
Stopper
Includes
Glass Pennyhead Stopper
Tolerance
+/-0.20 mL
Item
Volumetric Flask
Basic Material
Glass
Number of Flasks Included
12
Closure Material
Glass
Clarity
Transparent
Body Color
Clear
Neck Style
Straight
Capacity - Metric
500 mL
Glassware Class
A
Standards
ASTM E288
Body Material
Borosilicate Glass
USP Specification
Type I
Closure Color
Clear
Closure Type
Stopper
Graduated
No
Capacity - English
16.9 fl oz
ASTM Specification
E288

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 287 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.