Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, PK6

  • Mfr # 92812N-500

  • Zoro # G4137567


product price: $439.99
/pk 6, $73.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-500
Zoro #
G4137567
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
260 mm
Labware Height - English
10.23 in
Stopper Size
19
Overall Height - Metric
260 mm
Mouth Size
Wide
Compatible with Stopper Size
13
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Includes
Glass Stopper
Includes Closure
Yes
Labware USP Specification
Type I
Autoclavable
Yes
Color
clear
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Clear
Capacity
500ml
Tolerance
+/-0.20 mL
Labware ASTM Specification
E438
Special Features
Calibrated to Contain, Heavy-Walled
Graduated
Yes
Clarity
Transparent
ASTM Specification
E438
Glassware Class
A
Closure Color
Clear
Basic Material
Glass
USP Specification
Type I
Number of Flasks Included
6
Closure Type
Stopper
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Body Color
Clear
Body Material
Borosilicate Glass
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 260 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.