Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL, Clear, PK6

  • Mfr # 92812P-500

  • Zoro # G3935644


product price: $513.99
/pk 6, $85.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-500
Zoro #
G3935644
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
287 mm
Labware Height - English
11.3 in
Stopper Size
19
Overall Height - Metric
287 mm
Compatible with Stopper Size
22
Joint Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Item
Volumetric Flask
Tolerance
+/-0.20 mL
Special Features
Calibrated to Contain, Heavy-Walled
Includes
PE Stopper
Color
clear
Autoclavable
Yes
Labware USP Specification
Type I
Capacity
500ml
Labware Closure Color
Yellow
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware ASTM Specification
E438
Capacity - English
16.9 fl oz
Closure Color
Yellow
Body Material
Borosilicate Glass
Basic Material
Glass
ASTM Specification
E438
Capacity - Metric
500 mL
Closure Type
Stopper
Glassware Class
A
Body Color
Clear
Closure Material
Polyethylene
Number of Flasks Included
6
Clarity
Transparent
Neck Style
Straight
USP Specification
Type I
Graduated
Yes

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 287 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.