Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mLPK12

  • Mfr # 28014-500

  • Zoro # G2615886


product price: $829.99
/pk 12, $69.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-500
Zoro #
G2615886
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - English
11.29 in
Overall Height
287mm
Labware Height - Metric
287 mm
Compatible with Stopper Size
19
Joint Size
19
Overall Height - Metric
287 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Includes Closure
Yes
Item
Volumetric Flask
Labware Closure Type
Stopper
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Labware Closure Color
Clear
Tolerance
+/-0.20 mL
Capacity
500mL
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Special Features
Calibrated to Contain
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - Metric
500 mL
Neck Style
Straight
Basic Material
Glass
Graduated
No
Standards
ASTM E288
USP Specification
Type I
Number of Flasks Included
12
Closure Material
Glass
Glassware Class
A
Capacity - English
16.9 fl oz
Closure Type
Stopper
ASTM Specification
E288
Body Color
Clear
Closure Color
Clear

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 287 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.