Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50mL, Clear

  • Mfr # 621600-0050

  • Zoro # G7117890


product price: $55.99
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621600-0050
Zoro #
G7117890
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
145 mm
Overall Height - Metric
145 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Labware Closure Type
Screw On
Labware Closure Color
Black
Capacity
50ml
Special Features
Calibrated to Contain
Tolerance
+/-0.05 mL
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Item
Volumetric Flask
Material of Construction
Borosilicate Glass
Color
clear
Includes
Screw Cap
Autoclavable
Yes
Standards
ASTM E288
Closure Material
PTFE
Capacity - English
1.7 fl oz
Closure Type
Screw On
ASTM Specification
E288
Capacity - Metric
50 mL
Graduated
No
Clarity
Transparent
Neck Style
Straight
Body Material
Borosilicate Glass
Glassware Class
A
USP Specification
Type I
Closure Color
Black
Basic Material
Glass
Body Color
Clear
Number of Flasks Included
1

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 145 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material PTFE, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass, Special Features Calibrated to Contain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.