Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50mL, Clear, Orange, PK6

  • Mfr # 92812F-50

  • Zoro # G3990971


product price: $235.99
/pk 6, $39.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812F-50
Zoro #
G3990971
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
147 mm
Stopper Size
13
Mouth Size
Wide
Overall Height - Metric
147 mm
Joint Size
13
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Color Coded PTFE Stopper
Capacity
50ml
Item
Volumetric Flask
Labware Closure Color
Orange
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Labware USP Specification
Type I
Labware ASTM Specification
E438
Autoclavable
Yes
Color
clear
Special Features
Calibrated to Contain, Flat Interior Bottoms for Stirring with Standard Stir Bars, Heavy-Walled, Large Printed Volume Numbers
Tolerance
+/-0.08 mL
ASTM Specification
E438
Capacity - Metric
50 mL
Neck Style
Straight
Clarity
Transparent
Capacity - English
1.7 fl oz
USP Specification
Type I
Basic Material
Glass
Closure Type
Stopper
Body Material
Borosilicate Glass
Graduated
Yes
Glassware Class
A
Closure Color
Orange
Number of Flasks Included
6
Body Color
Clear
Closure Material
PTFE

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 147 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.