Zoro Homepage

Volumetric Flask, 50mL, Clear, PK12

  • Mfr # 28013-50

  • Zoro # G7116825


product price: $522.99
/pk 12, $43.58/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28013-50
Zoro #
G7116825
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
5.83 in
Stopper Size
9
Labware Height - Metric
148 mm
Joint Size
9
Compatible with Stopper Size
9
Overall Height - Metric
148 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Labware Closure Color
Clear
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Includes Closure
Yes
Special Features
Calibrated to Contain, Marking Spot
Tolerance
+/-0.05 mL
Labware USP Specification
Type I
Includes
Glass Pennyhead Stopper
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Color
clear
Labware Closure Type
Stopper
Capacity
50ml
Standards
ASTM E288
Neck Style
Straight
Body Material
Borosilicate Glass
Closure Material
Glass
Glassware Class
A
Capacity - English
1.7 fl oz
Graduated
No
Number of Flasks Included
12
Closure Type
Stopper
Clarity
Transparent
Closure Color
Clear
Capacity - Metric
50 mL
ASTM Specification
E288
USP Specification
Type I
Basic Material
Glass
Body Color
Clear

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 148 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.