Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50mL, Clear, PK12

  • Mfr # 28017-50

  • Zoro # G6634105


product price: $901.99
/pk 12, $75.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-50
Zoro #
G6634105
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - Metric
148 mm
Labware Height - English
5.83 in
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
148 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.05 mL
Labware Closure Color
Clear
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Labware ASTM Specification
E438
Includes Closure
Yes
Labware USP Specification
Type I
Labware Closure Type
Stopper
Sterile/Non-Sterile
Sterile
Item
Volumetric Flask
Color
clear
Special Features
Marking Spot
Material of Construction
Borosilicate Glass
Capacity
50ml
Standards
ASTM E288
Capacity - English
1.7 fl oz
Neck Style
Straight
ASTM Specification
E288
Closure Color
Clear
Number of Flasks Included
12
Closure Type
Stopper
USP Specification
Type I
Glassware Class
A
Capacity - Metric
50 mL
Closure Material
Glass
Body Color
Clear
Graduated
Yes
Basic Material
Glass
Body Material
Borosilicate Glass
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 148 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.