Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50mL, PK12

  • Mfr # 28014-50

  • Zoro # G2615877


product price: $534.99
/pk 12, $44.58/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-50
Zoro #
G2615877
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
148 mm
Stopper Size
9
Overall Height
148mm
Labware Height - English
5.83 in
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
148 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Glass Pennyhead Stopper
Labware Closure Color
Clear
Includes Closure
Yes
Item
Volumetric Flask
Tolerance
+/-0.05 mL
Labware ASTM Specification
E438
Color
Clear
Special Features
Calibrated to Contain
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Capacity
50ml
Closure Color
Clear
Body Material
Borosilicate Glass
Clarity
Transparent
Neck Style
Straight
Closure Material
Glass
Standards
ASTM E288
Capacity - English
1.7 fl oz
Glassware Class
A
Basic Material
Glass
Closure Type
Stopper
Graduated
No
ASTM Specification
E288
Body Color
Clear
Number of Flasks Included
12
USP Specification
Type I
Capacity - Metric
50 mL

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 148 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.