Zoro Homepage

Volumetric Flask, 50mL, Red, Glass, PK6

  • Mfr # 92822G-50

  • Zoro # G4229495


product price: $336.99
/pk 6, $56.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-50
Zoro #
G4229495
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - English
5.9 in
Labware Height - Metric
150 mm
Mouth Size
Wide
Joint Size
13
Compatible with Stopper Size
13
Overall Height - Metric
150 mm

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 150 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.