Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50mL, Red, PE, PK6

  • Mfr # 92822P-50

  • Zoro # G4120365


product price: $335.99
/pk 6, $56.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822P-50
Zoro #
G4120365
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
155 mm
Stopper Size
13
Labware Height - English
6.1 in
Overall Height - Metric
155 mm
Compatible with Stopper Size
13
Mouth Size
Wide
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
50 ml
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Color
Red
Tolerance
+/-0.08 mL
Item
Volumetric Flask
Includes
Polyethylene Stopper
Labware Closure Color
Yellow
Includes Closure
Yes
Labware USP Specification
Type I
Basic Material
Glass
Capacity - Metric
50 mL
Body Material
Borosilicate Glass
Closure Type
Stopper
Closure Material
Polyethylene
Capacity - English
1.7 fl oz
Body Color
Amber
Neck Style
Straight
USP Specification
Type I
ASTM Specification
E438
Graduated
No
Glassware Class
A
Number of Flasks Included
6
Closure Color
Yellow

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 155 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.