Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 5mL, Clear, Orange, PK6

  • Mfr # 92812F-5

  • Zoro # G3857944


product price: $214.99
/pk 6, $35.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812F-5
Zoro #
G3857944
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
94 mm
Stopper Size
13
Labware Height - English
3.7 in
Joint Size
13
Overall Height - Metric
94 mm
Mouth Size
Wide
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Color Coded PTFE Stopper
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Color
Clear, Orange (Stopper)
Tolerance
+/-0.08 mL
Special Features
Calibrated to Contain, Heavy-Walled
Labware Closure Type
Stopper
Capacity
5ml
Labware ASTM Specification
E438
Labware USP Specification
Type I
Autoclavable
Yes
Labware Closure Color
Orange
Item
Volumetric Flask
Glassware Class
A
Graduated
Yes
Body Material
Borosilicate Glass
Clarity
Transparent
Body Color
Clear
Capacity - English
0.17 fl oz
Neck Style
Straight
Capacity - Metric
5 mL
ASTM Specification
E438
Closure Type
Stopper
USP Specification
Type I
Closure Material
PTFE
Basic Material
Glass
Number of Flasks Included
6
Closure Color
Orange

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 94 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.