Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 5mL, Clear, PK12

  • Mfr # 28014-5

  • Zoro # G6633868


product price: $370.99
/pk 12, $30.92/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-5
Zoro #
G6633868
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
3.46 in
Labware Height - Metric
88 mm
Stopper Size
9
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
88 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Labware USP Specification
Type I
Capacity
5ml
Special Features
Calibrated to Contain
Labware Closure Type
Stopper
Includes Closure
Yes
Color
clear
Item
Volumetric Flask
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Includes
Glass Pennyhead Stopper
Tolerance
+/-0.02 mL
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E288
Number of Flasks Included
12
Neck Style
Straight
Body Material
Borosilicate Glass
Graduated
No
Body Color
Clear
Basic Material
Glass
Glassware Class
A
Closure Color
Clear
ASTM Specification
E288
Closure Material
Glass
Capacity - Metric
5 mL
USP Specification
Type I
Clarity
Transparent
Closure Type
Stopper
Capacity - English
0.17 fl oz

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 88 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.