Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 5mL, Clear, PK6

  • Mfr # 92812N-5

  • Zoro # G3857962


product price: $215.99
/pk 6, $36.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92812N-5
Zoro #
G3857962
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
77 mm
Labware Height - English
3.03 in
Stopper Size
13
Overall Height - Metric
77 mm
Joint Size
13
Mouth Size
Wide
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Special Features
Calibrated to Contain, Heavy-Walled
Tolerance
+/-0.08 mL
Includes Closure
Yes
Labware Closure Color
Clear
Autoclavable
Yes
Capacity
5ml
Color
Clear
Includes
Glass Stopper
Labware USP Specification
Type I
Capacity - English
0.17 fl oz
ASTM Specification
E438
Body Material
Borosilicate Glass
Neck Style
Straight
Closure Type
Stopper
Closure Color
Clear
Number of Flasks Included
6
Clarity
Transparent
Glassware Class
A
Body Color
Clear
USP Specification
Type I
Capacity - Metric
5 mL
Basic Material
Glass
Graduated
Yes

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 77 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.