Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Glass Stopper

  • Mfr # 92822G-1000

  • Zoro # G4041161


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-1000
Zoro #
G4041161
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
238 mm
Stopper Size
22
Labware Height - English
9.37 in
Compatible with Stopper Size
22
Joint Size
22
Overall Height - Metric
335 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Includes
Glass Pennyhead Stopper
Capacity
1000 ml
Color
Red
Autoclavable
Yes
Labware Closure Color
Clear
Labware USP Specification
Type I
Includes Closure
Yes
Labware ASTM Specification
E438
Tolerance
+/-0.30 mL
Item
Volumetric Flask
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware Closure Type
Stopper
USP Specification
Type I
Body Color
Amber
Closure Material
Glass
Closure Type
Stopper
Glassware Class
A
ASTM Specification
E438
Number of Flasks Included
1
Body Material
Borosilicate Glass
Capacity - English
34 fl oz
Capacity - Metric
1 L
Closure Color
Clear
Neck Style
Straight
Basic Material
Glass
Graduated
No

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 335 mm, USP Specification Type I, Tolerance 0.3 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.